18x2 RND MTR PIT EXT
18x2 RND MTR PIT EXT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Meets H20 Loading Standards
Specifications
- Color Finish Name:
- Black, White
- Height:
- 2 in
- Material:
- Plastic
- Material Type:
- HDPE, Polymer
- Product Type:
- Extension
- Weight:
- 3.5 lb
- Width:
- 18 in