This product requires certification to purchase.

18x4 RND MTR PIT EXT

SIGMA

18x4 RND MTR PIT EXT

  • Fast #
  • Part #SRMP18EXT42
  • Item #11618012
  • Manufacturer Part #RMP18-EXT4-W
5 out of 5 Customer Rating
Brand image
SIGMA

18x4 RND MTR PIT EXT

  • Fast #
  • Part #SRMP18EXT42
  • Item #11618012
  • Manufacturer Part #RMP18-EXT4-W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Meets H20 Loading Standards
  • Requires Certification

Specifications

Color Finish Name:
Black, White
Height:
4 in
Material:
Plastic
Material Type:
HDPE, Polymer
Product Type:
Extension
Weight:
6 lb
Width:
18 in