This product requires certification to purchase.

20 in. Mechanical Joint Straight Ductile Iron C153 Short Body Adapter with Accessory Kit

SIGMA

20 in. Mechanical Joint Straight Ductile Iron C153 Short Body Adapter with Accessory Kit

  • Fast #
  • Part #SDMCPEP20
  • Item #7315319
  • Manufacturer Part #DMCPEP20
5 out of 5 Customer Rating
Brand image
SIGMA

20 in. Mechanical Joint Straight Ductile Iron C153 Short Body Adapter with Accessory Kit

  • Fast #
  • Part #SDMCPEP20
  • Item #7315319
  • Manufacturer Part #DMCPEP20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.53
ASTM:
ASTM A-563
AWWA:
AWWA A-21.10, AWWA A-21.53, AWWA C-110, AWWA C-153
Application:
Waterworks
Clean Bagged:
No
Coating:
E-Coating
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
20 in
Fitting Size 2:
20 in
Fitting Sizes:
20 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
350 psi
UPC:
829805415853