This product requires certification to purchase.

24 in. Ductile Iron Acrylic Black Enamel and Asphaltic Black Enamel Ductile Iron Pipe

SIGMA

24 in. Ductile Iron Acrylic Black Enamel and Asphaltic Black Enamel Ductile Iron Pipe

  • Fast #
  • Part #SDSLDE24
  • Item #4425589
  • Manufacturer Part #D-SLDE24
4.4 out of 5 Customer Rating
Brand image
SIGMA

24 in. Ductile Iron Acrylic Black Enamel and Asphaltic Black Enamel Ductile Iron Pipe

  • Fast #
  • Part #SDSLDE24
  • Item #4425589
  • Manufacturer Part #D-SLDE24
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Domestic
  • D-SLDE uses a patented design that allows the wedge segments to engage the ductile iron pipe wall without imparting stress on the actuating bolt
  • After the pipe is pressurized, initial movement of the joint actuates the wedge segments into a locked position, preventing the joint from separating
  • Unique design also maintains a constant and even engagement of the mechanical joint gasket to ensure a positive seal, even during fluctuating pressure conditions
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.53, ANSI C110, ANSI C111, ANSI C153
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA A-21.10, AWWA A-21.11, AWWA A-21.53, AWWA C-110, AWWA C-111, AWWA C-153
Application:
Ductile Iron Pipe
Coating:
Acrylic Black Enamel, Asphaltic Black Enamel
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fits Pipe Size:
24 in
Material:
Ductile Iron
Origin:
Domestic
Pressure Class:
250 psi
Product Type:
Wedge Restraint
UL Listed:
Yes
UPC:
829805220105
Weight:
103.67 lb