This product requires certification to purchase.

24 in. Square Frame and Grate

SIGMA

24 in. Square Frame and Grate

  • Fast #
  • Part #SFG127
  • Item #3797523
  • Manufacturer Part #FG127
3.3 out of 5 Customer Rating
Brand image
SIGMA

24 in. Square Frame and Grate

  • Fast #
  • Part #SFG127
  • Item #3797523
  • Manufacturer Part #FG127
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Height:
2-3/4 in
Length:
24 in
Material:
Cast Iron
Width:
24 in