This product requires certification to purchase.

24 in. Stainless Steel Mechanical Joint Accessory Pack

SIGMA

24 in. Stainless Steel Mechanical Joint Accessory Pack

  • Fast #
  • Part #SSMGP24
  • Item #1829045
  • Manufacturer Part #MGP24
5 out of 5 Customer Rating
Brand image
SIGMA

24 in. Stainless Steel Mechanical Joint Accessory Pack

  • Fast #
  • Part #SSMGP24
  • Item #1829045
  • Manufacturer Part #MGP24
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Less gland
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-242
Diameter:
3/4 in
Fits Pipe Size:
24 in
Length:
5 in
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
UL Listed:
No
UPC:
829805020897