27 in. x 300 ft. x 8 mil LLDPE Polywrap
27 in. x 300 ft. x 8 mil LLDPE Polywrap
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI A21.5, ANSI C105
- AWWA:
- AWWA A-21.5, AWWA C-105
- Fitting Type:
- Poly Wrap
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- LLDPE
- Product Type:
- Polywrap
- Size:
- 27 in x 300 ft
- Thickness:
- 8 mil
- Width:
- 27 in