3 in. PVC Wedge Action Gland Restrainer Accessory Kit
3 in. PVC Wedge Action Gland Restrainer Accessory Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Domestic
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.53, ANSI A21.15, ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-111, AWWA A-21.11, AWWA C-153, AWWA A-21.53, AWWA C-115, AWWA A-21.15
- Application:
- PVC Pipe
- FM Approved:
- Yes
- Fits Pipe Size:
- 3 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Wedge Restraint
- UL Listed:
- Yes
- UPC:
- 829805220457