31 in. Cast Iron Meter Box with Touch Read Cover
31 in. Cast Iron Meter Box with Touch Read Cover
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Height:
- 18 in
- Length:
- 31 in
- Material:
- Cast Iron
- Width:
- 19 in