37 in. Valve Box with Lid
37 in. Valve Box with Lid
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48
- Diameter:
- 5-1/4
- Length:
- 37
- Material:
- Cast Iron
- Product Type:
- Valve Box Lid
- UPC:
- 829805220815