This product requires certification to purchase.

396 ft. Polywrap

SIGMA

396 ft. Polywrap

  • Fast #
  • Part #S47PW2722
  • Item #4855073
  • Manufacturer Part #47-PW2722
5 out of 5 Customer Rating
Brand image
SIGMA

396 ft. Polywrap

  • Fast #
  • Part #S47PW2722
  • Item #4855073
  • Manufacturer Part #47-PW2722
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3600 psi tensile strength
  • Requires Certification

Specifications

ASTM:
ASTM D-149, ASTM D-882
Length:
396 ft
Material:
Plastic
Material Type:
Polyethylene
Thickness:
8 mil
Width:
27 in