48 x 16 in. Meter Pit
48 x 16 in. Meter Pit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Name:
- White
- Height:
- 48 in
- Length:
- 16 in
- Width:
- 24 in