5-1/4 in. Sewer Valve Box with Cover
5-1/4 in. Sewer Valve Box with Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lettering 1-1/2 in
Documents
Specifications
- ASTM:
- ASTM A-48
- Diameter:
- 5-1/4
- Height:
- 3
- Length:
- 7
- Lettering:
- Sewer
- Material:
- Cast Iron
- Product Type:
- Valve Box Cover
- Waterworks Application:
- Sewer
- Width:
- 7-5/16