This product requires certification to purchase.

6 in. Brass Cleanout Body

SIGMA

6 in. Brass Cleanout Body

  • Fast #
  • Part #SVB06CO
  • Item #7198284
  • Manufacturer Part #VB06CO
3.6 out of 5 Customer Rating
Brand image
SIGMA

6 in. Brass Cleanout Body

  • Fast #
  • Part #SVB06CO
  • Item #7198284
  • Manufacturer Part #VB06CO
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Adjustable:
No
Drain Base Material:
Bronze/Brass
Fits Pipe Size:
6 in
IAPMO Listed:
No
Material:
Brass
Plug Included:
Yes
Product Type:
Cleanout Body
UPC:
829805414597