6 in. Cast Iron Cleanout
6 in. Cast Iron Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- IAPMO Listed:
- No
- Length:
- 6
- Material:
- Cast Iron
- Product Type:
- Cleanout
- Waterworks Application:
- Sewer