This product requires certification to purchase.

6 in. Stainless Steel and Rubber Mechanical Joint Accessory Pack

SIGMA

6 in. Stainless Steel and Rubber Mechanical Joint Accessory Pack

  • Fast #
  • Part #MJ304SSEBGPU
  • Item #4578897
  • Manufacturer Part #MGPE6S
3.5 out of 5 Customer Rating
Brand image
SIGMA

6 in. Stainless Steel and Rubber Mechanical Joint Accessory Pack

  • Fast #
  • Part #MJ304SSEBGPU
  • Item #4578897
  • Manufacturer Part #MGPE6S
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
6 in
Material:
Stainless Steel, Rubber
Material Type:
304 SS, EPDM
Product Type:
Bolt and Gasket Pack