8-1/2 in. Heavy Duty Valve Box Lid Only
8-1/2 in. Heavy Duty Valve Box Lid Only
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 30B
- Diameter:
- 8-1/2 in
- Height:
- 2 in
- Material:
- Cast Iron
- Product Type:
- Valve Box Lid