8-1/8 in. Slip Valve Box
8-1/8 in. Slip Valve Box
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Diameter:
- 8-1/8 in
- Diameter - Inside 1:
- 5-1/4 in
- Height:
- 30 in
- Material:
- Cast Iron
- Product Type:
- Slip Valve Box