8 in. MJ Rubber Gasket
8 in. MJ Rubber Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D2240, ASTM D412, ASTM D573, ASTM D1149
- AWWA:
- AWWA C-111
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 8 in
- Material:
- Rubber
- Material Type:
- EPDM
- Product Type:
- Gasket
- Type:
- SMGE8