8 in. Styrofoam Plug
8 in. Styrofoam Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Plug
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polymer