8 x 13 in. C153 Ductile Iron Mechanical Joint Swivel Adapter
8 x 13 in. C153 Ductile Iron Mechanical Joint Swivel Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 61
- AWWA:
- AWWA C-153
- Clean Bagged:
- No
- End Connection 1:
- Swivel Nut
- End Connection 2:
- Mechanical Joint
- End Connections:
- Swivel Nut x Mechanical Joint
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- Length:
- 13 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes