This product requires certification to purchase.

8 x 3-1/2 x 1/8 x 3/4 in. Zinc Plated Rubber Face Gasket, Hex Bolt and Nut

SIGMA

8 x 3-1/2 x 1/8 x 3/4 in. Zinc Plated Rubber Face Gasket, Hex Bolt and Nut

  • Fast #
  • Part #SFGP0808
  • Item #7115907
  • Manufacturer Part #FGP08-08
3.7 out of 5 Customer Rating
Brand image
SIGMA

8 x 3-1/2 x 1/8 x 3/4 in. Zinc Plated Rubber Face Gasket, Hex Bolt and Nut

  • Fast #
  • Part #SFGP0808
  • Item #7115907
  • Manufacturer Part #FGP08-08
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.21, ASME B18.2.1
ASTM:
ASTM A-563, ASTM D-1330
AWWA:
AWWA A-21.10, AWWA C-110
Clean Bagged:
No
Coating:
Zinc Plated
Color Finish Category:
Reds
Color Finish Name:
Red
Drive Type:
Hex
Length:
3-1/2
Material:
Rubber, Zinc
Origin:
Global
Product Type:
Face Gasket, Hex Bolt, Hex Nut
Thickness:
1/8 in
Width:
3/4