This product requires certification to purchase.

DOM 4 PVC Wedge Restraint Gland *ONELOK

SIGMA

DOM 4 PVC Wedge Restraint Gland *ONELOK

  • Fast #
  • Part #SDSLCE4
  • Item #4706186
  • Manufacturer Part #D-SLCE4
5 out of 5 Customer Rating
Brand image
SIGMA

DOM 4 PVC Wedge Restraint Gland *ONELOK

  • Fast #
  • Part #SDSLCE4
  • Item #4706186
  • Manufacturer Part #D-SLCE4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Domestic
  • D-SLCE is a domestically manufactured mechanical joint restraining gland that implements a series of individually activated wedges into the mechanical joint follower gland
  • Precision contoured wedges provide proper contact and support of the PVC pipe wall, each wedge is manufactured with an elongated contour that evenly matches the outside circumference of each nominal diameter of PVC pipe
  • Wedge actuating bolt provides the installer with two visual torque indicators, the breakaway top and secondary shoulder stop ensure proper engagement of the wedge segment at the time of installation
  • The breakaway top is sized to match the same dimensions of the bolts and nuts used to assemble the mechanical joint fitting and follower gland, eliminating the need for special installation tools, once engaged, the actuating bolt leaves a residual hex-head shank, allowing post-installation disassembly of the restrained joint, if necessary
  • Unique wedge segment and actuating bolt design allows the two components to interface using a cam action principle, allowing the wedge segments to rock and increase their grip on the pipe wall as thrust on the assembled joint increases
  • This also allows improved resistance to subsidence, seismic forces, and other movement within the maximum deflection limitations of the mechanical joint under applicable AWWA standard
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.53
ASTM:
ASTM A-536, ASTM D-2241
AWWA:
AWWA C-110, AWWA C-111, AWWA C-153, AWWA C-900, AWWA C-905
Application:
PVC Pipe
Coating:
Red Alkyd Paint
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fits Pipe Size:
4 in
Material:
Ductile Iron
Pressure Class:
305#
Product Type:
Wedge Restraint
Type:
SDSLCE4
UPC:
829805220310