20x30 plas strt mtr pit white
MCC 20x30 plas strt mtr pit white
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made in the USA
Specifications
- Collection:
- MCC
- Color Finish Name:
- White
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Meter Pit
- Type:
- SRMP2030SWWW
- Weight:
- 24 lb
- Width:
- 30 in