This product requires certification to purchase.

12 DI WDG REST HRNS PIPE ECOAT

SIGMA

One-Lok™ 12 DI WDG REST HRNS PIPE ECOAT

  • Fast #
  • Part #SSLDEHX12
  • Item #8131696
  • Manufacturer Part #SLDEHX12
4.1 out of 5 Customer Rating
Brand image
SIGMA

One-Lok™ 12 DI WDG REST HRNS PIPE ECOAT

  • Fast #
  • Part #SSLDEHX12
  • Item #8131696
  • Manufacturer Part #SLDEHX12
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The SIGMA One-Lok™ Series SLDEH ductile iron pipe joint harness consists of series SLDE mechanical joint, wedge-action restraining gland installed on the plain end-of-pipe joint and incorporates high-strength, low alloy, corrosion-resistant restrainer rods connected to a standard mechanical joint follower split gland behind the shoulder of the bell end-of-pipe joint
  • The SIGMA One-Lok™ Series SLDEH is a mechanical joint restraining gland that implements a series of individually activated wedges into the mechanical joint follower gland
  • One-Lok™ SLDEH's precision contoured wedges provide proper contact and support of the ductile iron pipe wall
  • One-Lok™ SLDEH's wedge actuating bolt provides the installer with a visual torque indicator
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI 21.53
ASTM:
ASTM A-536, ASTM A-449
AWWA:
AWWA C-111, AWWA C-151, AWWA C-153
Application:
Ductile Iron Pipe
Coating:
Asphaltic Black Enamel
Collection:
One-Lok™
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fits Pipe Size:
12 in
Material:
Ductile Iron, Steel
Product Type:
Wedge Harness Restraint
UL Listed:
Yes