12 in. Flange & ONE-LOK Mechanical Joint Restraint for Ductile Iron
One-Lok™ 12 in. Flange & ONE-LOK Mechanical Joint Restraint for Ductile Iron
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Application:
- Ductile Iron Pipe, PVC Pipe, Flanges, Valves
- Coating:
- Red Primer
- Collection:
- One-Lok™
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron, Stainless Steel
- Product Type:
- Pipe Restraint
- Type:
- SSFADXP12S