12 in. Wedge Restraint Gland for Ductile Iron Pipe
ONE-LOK™ 12 in. Wedge Restraint Gland for Ductile Iron Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 56-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI C111, ANSI A21.11, ANSI C110, ANSI A21.10, ANSI C153, ANSI C21.53, ANSI C151, ANSI A21.51, ANSI C150, ANSI A21.50
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-111, AWWA A-21.11, AWWA C-110, AWWA A-21.10, AWWA C-151, AWWA A-21.53, AWWA C-151, AWWA A-21.51, AWWA C-150, AWWA A-21.50
- Application:
- Ductile Iron Pipe
- Coating:
- Asphaltic Black Enamel
- Collection:
- ONE-LOK™
- End Connection 1:
- Wedge
- End Connections:
- Wedge
- FM Approved:
- No
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron
- Product Type:
- Wedge Restraint Gland
- UL Listed:
- No
- UPC:
- 829805126384