This product requires certification to purchase.

16 in. Ductile Iron Mechanical Joint Wedge Gland Restrainer

SIGMA

One-Lok™ 16 in. Ductile Iron Mechanical Joint Wedge Gland Restrainer

  • Fast #
  • Part #SSLDEXP16
  • Item #4483252
  • Manufacturer Part #SLDE-XP16
4.5 out of 5 Customer Rating
Brand image
SIGMA

One-Lok™ 16 in. Ductile Iron Mechanical Joint Wedge Gland Restrainer

  • Fast #
  • Part #SSLDEXP16
  • Item #4483252
  • Manufacturer Part #SLDE-XP16
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eliminates precise field-cuts of pipe for ease of installation
  • Adapter body length provides improved future service, maintenance, or replacement
  • Compression O-ring eliminates the need for other flange gaskets
  • Allows the use of wedge-style and serration-lock devices
  • Drop-in slotted bolt areas for mechanical joint and flanged ends
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.53, ANSI C111, ANSI C153
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA A-21.11, AWWA A-21.53, AWWA C-111, AWWA C-153
Application:
Ductile Iron Pipe
Coating:
Asphaltic Black Enamel
Collection:
One-Lok™
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Fits Pipe Size:
16 in
Material:
Ductile Iron
Pressure Class:
350#
Product Type:
Wedge Action Restraint
UL Listed:
Yes
UPC:
829805216894
Weight:
49.67 lb