This product requires certification to purchase.

30 in. Mechanical Joint 165# Ductile Iron Joint Restraint with Accessory Kit

SIGMA

ONE-LOK™ 30 in. Mechanical Joint 165# Ductile Iron Joint Restraint with Accessory Kit

  • Fast #
  • Part #SSLCEXP30
  • Item #4901527
  • Manufacturer Part #SLCE-XP30
4.5 out of 5 Customer Rating
Brand image
SIGMA

ONE-LOK™ 30 in. Mechanical Joint 165# Ductile Iron Joint Restraint with Accessory Kit

  • Fast #
  • Part #SSLCEXP30
  • Item #4901527
  • Manufacturer Part #SLCE-XP30
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eliminates precise field-cuts of pipe for ease of installation
  • Adapter body length provides improved future service, maintenance, or replacement
  • Compression O-ring eliminates the need for other flange gaskets
  • Allows the use of wedge-style and serration-lock devices
  • Drop-in slotted bolt areas for mechanical joint and flanged ends
  • Mechanical Joint restraining gland that implements a series of individually activated wedges into the mechanical joint follower gland
  • Wedge actuating bolt provides the installer with a visual torque indicator when the breakaway top disengages at the time of installation
  • Requires Certification

Specifications

ANSI:
ANSI C111, ANSI A21.11, ANSI C153, ANSI A21.53
ASTM:
ASTM A-536 Grade 65-45-12, ASTM F-1674
AWWA:
AWWA C-111, AWWA A-21.11, AWWA C-153, AWWA A-21.53, AWWA C-900
Application:
PVC Pipe
Coating:
Alkyd Enamel
Collection:
ONE-LOK™
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fits Pipe Size:
30 in
Material:
Ductile Iron
Pressure Class:
165#
Product Type:
Wedge Restraint
UL Listed:
Yes
UPC:
829805220747