This product requires certification to purchase.

4 in. Joint Restraint for Ductile Iron Pipe

SIGMA

ONE-LOK™ 4 in. Joint Restraint for Ductile Iron Pipe

  • Fast #
  • Part #SSLDEP4TT
  • Item #7048520
  • Manufacturer Part #SLDEP4TT
5 out of 5 Customer Rating
Brand image
SIGMA

ONE-LOK™ 4 in. Joint Restraint for Ductile Iron Pipe

  • Fast #
  • Part #SSLDEP4TT
  • Item #7048520
  • Manufacturer Part #SLDEP4TT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
4 in
Weight
6.5 lb
Characteristics & Features
Coating
Asphaltic Black Enamel
Collection
ONE-LOK™
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI A21.11, ANSI A21.53
Application
Ductile Iron Pipe
ASTM
ASTM A-536 Grade 65-45-12
AWWA
AWWA C-111, AWWA C-153
FM Approved
Yes
Product Type
Joint Restraint
UL Listed
Yes