This product requires certification to purchase.

6 in. 304 Stainless Steel Wedge Restraint Gland for PVC

SIGMA

One-Lok™ 6 in. 304 Stainless Steel Wedge Restraint Gland for PVC

  • Fast #
  • Part #SSLCEP6S
  • Item #10347855
  • Manufacturer Part #SLCEP6S
3.8 out of 5 Customer Rating
Brand image
SIGMA

One-Lok™ 6 in. 304 Stainless Steel Wedge Restraint Gland for PVC

  • Fast #
  • Part #SSLCEP6S
  • Item #10347855
  • Manufacturer Part #SLCEP6S
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The SIGMA One-Lok™ Series SLCE is a mechanical joint restraining gland that implements a series of individually activated wedges into the mechanical joint follower gland
  • One-Lok™ SLCE's precision contoured wedges provide proper contact and support of the PVC pipe wall, each wedge is manufactured with an elongated contour that evenly matches the outside circumference of each nominal diameter of PVC pipe
  • One-Lok™ SLCE's wedge actuating bolt provides the installer with two visual torque indicators
  • One-Lok™ SLCE also features a non-corrosive, two piece ABS plastic spacer that is removed when using the product to restrain IPS sized pipes meeting ASTM D-2241
  • One-Lok™ SLCE's unique wedge segment and actuating bolt design allows the two components to interface using a cam action principle, allowing the wedge segments to rock and increase their grip on the pipe wall as thrust on the assembled joint increases
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536
AWWA:
AWWA C-111/A21.11, AWWA C-153/21.53
Application:
PVC Pipe
Coating:
Red Alkyd Paint
Collection:
One-Lok™
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fits Pipe Size:
6 in
Material:
Ductile Iron, Stainless Steel
Material Type:
304
Product Type:
Wedge Restraint Gland
Type:
SSLCEP6S
UL Listed:
Yes
Weight:
10.28