6 in. Wedge Harness Restraint for Ductile Iron Pipe
ONE-LOK™ 6 in. Wedge Harness Restraint for Ductile Iron Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI A21.10, ANSI A21.11, ANSI A21.53, ANSI ANSI C104, ANSI C110, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-42-10, ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.1, AWWA A-21.11, AWWA A-21.53, AWWA C-104, AWWA C-110, AWWA C-111
- Application:
- Ductile Iron Pipe
- Coating:
- Asphaltic Black Enamel
- Collection:
- ONE-LOK™
- End Connection 1:
- Wedge
- End Connection 2:
- Wedge
- End Connections:
- Wedge
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Wedge Harness Restraint
- UL Listed:
- Yes