DOM 16 Ductile Iron Mechanical Joint Wedge Restraint Gland *ONELOK
ONE-LOK™ DOM 16 Ductile Iron Mechanical Joint Wedge Restraint Gland *ONELOK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM F-1674
- AWWA:
- AWWA A-21.53, AWWA A-21.11, AWWA C-111, AWWA C-153
- Collection:
- ONE-LOK™
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 16 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Wedge Restraint
- Type:
- SDSLDE16
- UL Listed:
- Yes
- UPC:
- 829805220075