8 in. Wedge Ductile Iron Mechanical Joint Accessory Pack
ONE-LOK™ Series SLCE-BW 8 in. Wedge Ductile Iron Mechanical Joint Accessory Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.53, ANSI C111, ANSI C153
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2241, ASTM F-1674
- AWWA:
- AWWA A-21.11, AWWA A-21.53, AWWA C-111, AWWA C-153, AWWA C-900
- Collection:
- ONE-LOK™ Series SLCE-BW
- End Connection 1:
- Wedge
- End Connections:
- Wedge
- Fits Pipe Size:
- 8 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC
- Product Type:
- Wedge Restraint Gland
- Size:
- 8in
- UL Listed:
- Yes
- UPC:
- 829805420611