4 in. Clamp Ring Restraint for Ductile Iron
PV-LOK™ Series PVM 4 in. Clamp Ring Restraint for Ductile Iron
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Machined serrations for precise pipe-wall engagement
- Joins ASTM D2241 PVC pipe to mechanical joint or push-on fittings
- Angled serrations that increase their grip due to internal line pressure increases
- Anti-rotational side clamping bolts for ease of installation
- Carries a water working pressure rating equal to the pipe upon which it is installed with a 2:1 factor of safety
- Restrainer ring packaged with extra-long t-head bolts and nuts
Documents
Specifications
- ANSI:
- ANSI C111, ANSI A21.11, ANSI C110, ANSI A21.10, ANSI C153, ANSI A21.53
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-449, ASTM B-633
- AWWA:
- AWWA C-111, AWWA A-21.11, AWWA C-110, AWWA A-21.10, AWWA C-153, AWWA A-21.53
- Application:
- Ductile Iron Pipe
- Collection:
- PV-LOK™ Series PVM
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Height:
- 9-13/100
- Length:
- 6
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC
- Product Type:
- Ring Restraint
- UPC:
- 829805000806
- Weight:
- 8