12 in. PVC Restraint Clamp Ring CIOD
PV-LOK™ Series PWM 12 in. PVC Restraint Clamp Ring CIOD
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Restrainer incorporates a series of machined serrations that effectively engage PVC pipe walls, to provide positive joint security and full support of the pipe
- The PV-LOK™ series PWM is designed for use with ductile iron fittings meeting AWWA/ANSI C153/A21.53 and C110/A21.10 having either a mechanical joint or a push-on joint with ear lug
- The series PWM incorporates a PV-LOK™ clamping ring, and elongated T-bolts or restraining rods depending on nominal size
- Anti-rotational side clamping bolts for ease of installation
- Approved and tested in accordance with UNI-B-13-94
- Carries a water working pressure rating equal to the pipe upon which it is installed with a 2:1 factor of safety
- Restrainer ring packaged with extra-long t-head bolts and nuts
- The PV-LOK™ series PWM is designed for use with ductile iron fittings meeting AWWA/ANSI C153/A21.53 and C110/A21.10 having either a mechanical joint or a push-on joint with ear lugs
- The PV-LOK™ series PWM restrainer incorporates a series of machined, serrations that effectively engage PVC pipe walls, to provide positive joint security and full support of the pipe
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.53, ANSI C110, ANSI C111, ANSI C153
- ASTM:
- ASTM A-449, ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.10, AWWA A-21.11, AWWA A-21.53, AWWA C-110, AWWA C-111, AWWA C-153
- Application:
- PVC Pipe
- Coating:
- Red Alkyd Paint, Zinc Plated
- Collection:
- PV-LOK™ Series PWM
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- Yes
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron, Low Alloy Steel, Steel
- Origin:
- Global
- Pressure Class:
- 305#
- Product Type:
- Pipe Restraint
- UL Listed:
- Yes
- UPC:
- 829805216221
- Weight:
- 24.95 lb