4 in. Clamp Bell Joint Restraint for PVC Pipe and C900 Pipe
PV-Lok™ Series PWP 4 in. Clamp Bell Joint Restraint for PVC Pipe and C900 Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Eliminates precise field-cuts of pipe for ease of installation
- Adapter body length provides improved future service, maintenance, or replacement
- Compression o-ring eliminates the need for other flange gaskets
- Allows the use of wedge-style and serration-lock devices
- Drop-in slotted bolt areas for mechanical joint and flanged ends
Specifications
- ANSI:
- ANSI C11, ANSI A21.11
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-449, ASTM B-633
- AWWA:
- AWWA C-111, AWWA A-21.11
- Application:
- PVC Pipe, C900 Pipe
- Coating:
- Zinc Plated
- Collection:
- PV-Lok™ Series PWP
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Material:
- Ductile Iron
- Product Type:
- Bell Joint Restraint
- Weight:
- 14.3 lb