6 in. Clamp Bell Joint Restraint
PV-LOK™ Series PWP 6 in. Clamp Bell Joint Restraint
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.50, ANSI A21.51, ANSI C111, ANSI C150, ANSI C151
- ASTM:
- ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM B-633
- AWWA:
- AWWA A-21.11, AWWA A-21.50, AWWA A-21.51, AWWA C-111, AWWA C-150, AWWA C-151
- Coating:
- Red Alkyd Paint
- Collection:
- PV-LOK™ Series PWP
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron, Plastic, Stainless Steel
- Material Type:
- PVC
- Origin:
- Global
- Product Type:
- Bell Joint Restraint
- UL Listed:
- No
- Weight:
- 16.4