This product requires certification to purchase.

8 in. Bell Restraint C900 Pipe Alloy Steel, Ductile Iron and Steel Restraint

SIGMA

PV-LOK™ Series PWP 8 in. Bell Restraint C900 Pipe Alloy Steel, Ductile Iron and Steel Restraint

  • Fast #
  • Part #SPWPC8SS316
  • Item #9273186
  • Manufacturer Part #PWP-C8
3.3 out of 5 Customer Rating
Brand image
SIGMA

PV-LOK™ Series PWP 8 in. Bell Restraint C900 Pipe Alloy Steel, Ductile Iron and Steel Restraint

  • Fast #
  • Part #SPWPC8SS316
  • Item #9273186
  • Manufacturer Part #PWP-C8
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
8 in
Pressure Class
250#
Weight
27 lb
Characteristics & Features
Coating
Red Alkyd Paint
Collection
PV-LOK™ Series PWP
Material
Alloy Steel, Ductile Iron, Steel
Warranty & Product Information
ANSI
ANSI A21.11, ANSI C111
Application
PVC Pipe
ASTM
ASTM A-449, ASTM A-536 Grade 65-45-12
AWWA
AWWA C-111, AWWA A-21.11
FM Approved
Yes
Product Type
Bell Restraint