6 in. Clamp Joint Restraint for PVC Fittings and Pipe
PV-Lok™ Series PWPF 6 in. Clamp Joint Restraint for PVC Fittings and Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 102-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Machined serrations for precise pipe-wall engagement
- Joins C900 PVC pipe to a PVC injection-mold or fabricated fitting
- Angled serrations that increase their grip due to internal line pressure increases
- Anti-rotational side clamping bolts for ease of installation
- Carries a water working pressure rating equal to the pipe upon which it is installed with a 2:1 factor of safety
- Restrainer ring and beveled back-up ring packaged with restrainer rods and bolts
- PWPF restrainer incorporates a series of machined serrations that effectively engage PVC pipe wall, to provide positive joint security and full support of the pipe
- The directional gripping action maximizes restraint during increased line pressures such as those resulting from surges and water hammer
- The series PWPF incorporates a PV-LOK clamping ring, restraining rods, and two piece beveled back up ring for the PVC fitting to provide the necessary joint restraint
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.53
- ASTM:
- ASTM A-449, ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-110, AWWA C-111, AWWA C-153
- Application:
- PVC Pipe
- Coating:
- Green Alkyd Paint
- Collection:
- PV-Lok™ Series PWPF
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron
- Material Type:
- A536
- Origin:
- Global
- Product Type:
- Joint Restraint
- UL Listed:
- No
- UPC:
- 829805216290