12 in. Plastic Meter Box in Black and White
Raven 12 in. Plastic Meter Box in Black and White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 36-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- Collection:
- Raven
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, White
- Height:
- 12
- IAPMO Listed:
- No
- Length:
- 11
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Meter Box
- Width:
- 18