24 x 24 x 24 in. 24 lb. HDPE Meter Pit
Raven™ 24 x 24 x 24 in. 24 lb. HDPE Meter Pit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made in the USA
- Top flange for cover seating
- Anti-settling flange on bottom
Documents
Specifications
- Collection:
- Raven™
- Color Finish Name:
- Black
- Depth:
- 24 in
- Diameter:
- 20 in
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Height:
- 24 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Meter Pit
- Weight:
- 24 lb
- Width:
- 24 in