10 in. Ductile Iron Wedge Action Flanged Universal Joint with SBR Rubber O-Ring
Sigmaflange™ 10 in. Ductile Iron Wedge Action Flanged Universal Joint with SBR Rubber O-Ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Accommodates pipe misalignment
- Easily disassembled for service and maintenance requirement
- Provides a pressure rating equal to the pipe with a 2:1 factor of safety
- No special tools required for installation or removal
- O-ring on adapter ring for better compression and sealing
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.15, ANSI A21.53, ANSI C110, ANSI C111, ANSI C115, ANSI C153, ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2241
- AWWA:
- AWWA A-21.10, AWWA A-21.11, AWWA A-21.15, AWWA A-21.53, AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-153, AWWA C-151, AWWA C-900, AWWA C-905, AWWA C-909
- Application:
- Flanged Pipe, Valves
- Coating:
- Corrsafe
- Collection:
- Sigmaflange™
- Diameter - Inside 1:
- 13-47/100 in
- End Connection 1:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- Yes
- Fits Pipe Size:
- 10 in
- Length:
- 16-23/100 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 350#
- Product Type:
- Universal Joint
- UL Listed:
- Yes
- UPC:
- 829805417888
- Weight:
- 58 lb