24 in. Flanged Restrained Adapter with O-Ring
Sigmaflange™ 24 in. Flanged Restrained Adapter with O-Ring
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Designed to connect plain-end ductile iron or PVC pressure pipe to a flanged fitting, pipe, valve and other flanged appurtenance
- An oversized ductile iron mechanical joint x flanged sleeve provides proper sealing of the adjacent flange outlet using an O-ring gasket while accommodating necessary pipe end restraint to the mechanical outlet using ONE-LOK SLDE for ductile iron or SLCE for PVC pipe wedge-action restraining gland
- Adapter body length provides improved future service, maintenance, or replacement
- Compression O-ring eliminates the need for other flange gaskets
- Allows the use of wedge-style and serration-lock devices
- Drop-in slotted bolt areas for mechanical joint and flanged ends
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.15, ANSI A21.53
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-151, AWWA C-153, AWWA C-900, AWWA C-905
- Application:
- Ductile Iron Pipe, PVC Pipe, Steel Pipe
- Collection:
- Sigmaflange™
- Diameter - Inside 1:
- 25-47/50 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Flanged
- End Connections:
- Mechanical Joint x Flanged
- FM Approved:
- No
- Fits Pipe Size:
- 24 in
- Height:
- 7-13/20 in
- Length:
- 32 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- Pressure - Maximum:
- 350 psi
- Pressure Class:
- 250 psi
- UL Listed:
- Yes
- UPC:
- 829805218454