7-5/16 x 5-1/4 in. Sewer Lid with Lock
VB4650 7-5/16 x 5-1/4 in. Sewer Lid with Lock
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Specifications
- Collection:
- VB4650
- Diameter:
- 7-5/16
- Height:
- 3
- Lettering:
- Sewer
- Product Type:
- Sewer Lid with Lock
- Weight:
- 13