16 in. Ductile Iron Cast Iron Pipe and Heavy Duty Restrained Flange Adapter
ZF4 Series 16 in. Ductile Iron Cast Iron Pipe and Heavy Duty Restrained Flange Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bolt hole diameter 1-1/8 in
- Number of bolt 16
- Bolt size 5/8 in x 1-1/4 in
- Heat treated and zinc plated
Specifications
- ANSI:
- ANSI B16.1
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-110
- Application:
- Cast Iron Pipe, Heavy Duty
- Coating:
- Zinc Plated
- Collection:
- ZF4 Series
- Depth:
- 2-11/16 in
- Diameter:
- 17-2/5 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fits Pipe Size:
- 16 in
- Flange Type:
- Companion
- Length:
- 23-1/2 in
- Material:
- Ductile Iron, Steel, Rubber
- Material Type:
- SBR
- Pressure Class:
- 200#
- Product Type:
- Flange Adapter
- UL Listed:
- Yes
- UPC:
- 829805028862
- Weight:
- 79 lb
- Width:
- 2-11/16 in