This product requires certification to purchase.

Pulse Transmitter Node Kit for use with Seametrics iMAG4700 2-3 in

SignalFire

Ranger™ Pulse Transmitter Node Kit for use with Seametrics iMAG4700 2-3 in

  • Fast #
  • Part #S10418102
  • Item #11605987
  • Manufacturer Part #104181-02
4.2 out of 5 Customer Rating
Brand image
SignalFire

Ranger™ Pulse Transmitter Node Kit for use with Seametrics iMAG4700 2-3 in

  • Fast #
  • Part #S10418102
  • Item #11605987
  • Manufacturer Part #104181-02
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The RANGER telemetry transmitter offers a robust, cost-effective, and reliable solution for delivering your flow meter and sensor data precisely when and where you need it
  • With secure data transmission over a cellular network, operators can conveniently monitor their assets remotely, anytime and anywhere
  • Equipped with a mobile-ready cloud interface, the RANGER allows users to receive meter information via text or email
  • Enables operators to monitor real-time data, receive alerts for flow anomalies, and, in some cases, control their water systems directly from their cell phone, iPad, laptop, or desktop computer
  • Designed for versatility, the RANGER can be easily mounted to both new and existing flow meters or sensors. It is compatible with most flow meter brands, supporting either pulse or Modbus outputs
  • Utilizes pulse communications input
  • Battery life up to 8 years (check-in interval dependent)
  • Mounting kit designed for Seametrics iMAG4700 mag meters sized 2-3 in
  • Kit includes 1-year SignalFire Cloud access and data plan
  • Kit includes 1-year Verizon cellular data
  • Requires Certification

Specifications

Battery Size:
D, 3.6V
Collection:
Ranger™
Height:
8 in
Material:
Plastic
Material Type:
Polycarbonate
Maximum Temperature:
185
Product Type:
Pulse Protocol
Waterworks Application:
Telemetry Transmitter
Weight:
1 lb
Width:
5 in