EXT WT Control Duty Float Switch SPDT 20 ft.
SignalMaster® EXT WT Control Duty Float Switch SPDT 20 ft.
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Mechanically activated contacts with a rugged propylene float housing.
- Float is not sensitive to rotation
- Three year limited warranty
- Mercury Free
- NOTE: These switches are not recommended for controlling any load over 5 amps, electric loads less than 100 mA or 12VAC non-arcing electric loads
Specifications
- AMP:
- 5
- CSA Certified:
- Yes
- Collection:
- SignalMaster®
- Color Finish Name:
- Black, Green
- Diameter:
- 2-37/50 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Power Source:
- AC
- Pressure - Maximum:
- 13 psi
- UL Listed:
- Yes
- Volts:
- 125/250V