*CVR* TOILET SUPPLY KIT - OIL RUBBE
*CVR* TOILET SUPPLY KIT - OIL RUBBE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/2" FIP Inlet angle stop with smooth supply line.
- Includes 16" supply line, wall flange and cross handle valve.
Specifications
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Handle Type:
- Cross
- Length:
- 16 in
- Material:
- Brass
- UPC:
- 781889478882
- WaterSense Labeled:
- No