1/2 in. Supply Elbow for Hand Shower in Brushed Nickel
1/2 in. Supply Elbow for Hand Shower in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Product has 1/2" male pipe thread connection at the wall
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- MPT
- End Connections:
- MPT
- Faucet Part Type:
- Supply Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-3/8 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 781889501948
- WaterSense Labeled:
- No
- Width:
- 3-1/4 in